18 WATT PIN-BASED COMPACT FLUORESCENT 2700K 82 CRI GX24Q-2 (4-PIN) BASE

Item #: 1420079

Cat #: S6741

UPC:

Company wide:
0 in stock
Documents & Guides
18 WATT PIN-BASED COMPACT FLUORESCENT 2700K 82 CRI GX24Q-2 (4-PIN) BASE

Overview

18 WATT PIN-BASED COMPACT FLUORESCENT 2700K 82 CRI GX24Q-2 (4-PIN) BASE
Also known as: S6741, SATS6741

Specifications

Wattage: 18
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Lumens: 1200
Light Technology: CFL
Dimmable: No
Base: 4-Pin (GX24q-2)
Wattage: 18
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Base: 4-Pin (GX24q-2)
Color Rendering Index (CRI): 82
Lumens: 1200
Dimmable: No