FPC55/835/HO #20750

Item #: 1420075

Cat #: S2962

UPC:

Company wide:
0 in stock
Documents & Guides
55 Watt; T5; Circline Fluorescent; 3500K Neutral White; 82 CRI; 2GX13 (4-Pin) base

Overview

55 Watt; T5; Circline Fluorescent; 3500K Neutral White; 82 CRI; 2GX13 (4-Pin) base
Also known as: S2962, SATS2962

Specifications

Wattage: 55
Color Rendering Index (CRI): 82
Lumens: 4000
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Dimmable: No
Base: 4-Pin (2GX13)
Wattage: 55
Lumens: 4000
Light Technology: Fluorescent
Base: 4-Pin (2GX13)
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Dimmable: No