Bow 31" LED Vanity, Brushed Nickel

Item #: 1420070

Cat #: 62-1082

UPC: 045923410826

Company wide:
0 in stock
Documents & Guides
Bow - 31" LED Vanity with White Acrylic Diffuser - Brushed Nickel Finish

Overview

Bow - 31" LED Vanity with White Acrylic Diffuser - Brushed Nickel Finish

Nuvo's Bow 31 inch vanity fixture is a sleek lighting solution for inside the home. Illuminate living rooms, dining rooms, hallways, and bathrooms with this brushed Nickel vanity fixture featuring a white acrylic lens. Dimmable and versatile, this vanity fixture can be installed either up or down. The Bow collection adds style to any home decor.

Also known as: 045923410826, 62-1082, SAT621082

Specifications

Material: Acrylic
Lumens: 2080
Color Temperature: 3000 (Warm White)
Wattage: 26
Volts AC: 120
Color: Brushed Nickel
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Acrylic
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Lumens: 2080
Wattage: 26
Color: Brushed Nickel
Standards: California Proposition 65, California Title 24
Dimmable: Yes