Bow 20" LED Vanity, Brushed Nickel

Item #: 1420067

Cat #: 62-1081

UPC: 045923410819

Company wide:
0 in stock
Bow - 20" LED Vanity with White Acrylic Diffuser - Brushed Nickel Finish

Overview

Bow - 20" LED Vanity with White Acrylic Diffuser - Brushed Nickel Finish

Nuvo's Bow 20 inch vanity fixture is a sleek lighting solution for inside the home. Illuminate living rooms, dining rooms, hallways, and bathrooms with this brushed Nickel vanity fixture featuring a white acrylic lens. Dimmable and versatile, this vanity fixture can be installed either up or down. The Bow collection adds style to any home decor.

Also known as: 045923410819, 62-1081, SAT621081

Specifications

Material: Acrylic
Color Temperature: 3000 (Warm White)
Wattage: 13
Volts AC: 120
Color: Brushed Nickel
Lumens: 1040
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Acrylic
Wattage: 13
Color: Brushed Nickel
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 1040
Standards: California Proposition 65, California Title 24
Dimmable: Yes