FPC22/830 #20702

Item #: 1420058

Cat #: S2955

UPC:

Company wide:
0 in stock
Documents & Guides
22 Watt; T5; Circline Fluorescent; 3000K Warm White; 82 CRI; 2GX13 (4-Pin) base

Overview

22 Watt; T5; Circline Fluorescent; 3000K Warm White; 82 CRI; 2GX13 (4-Pin) base
Also known as: S2955, SATS2955

Specifications

Lumens: 1800
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 22
Light Technology: Fluorescent
Dimmable: No
Base: 4-Pin (2GX13)
Lumens: 1800
Color Rendering Index (CRI): 82
Light Technology: Fluorescent
Base: 4-Pin (2GX13)
Color Temperature: 3000 (Warm White)
Wattage: 22
Dimmable: No