58W VAPOR PROOF SURFACE MOUNT 4K

Item #: 1420048

Cat #: 62/1063

UPC: 045923410635

Call for price
Company wide:
0 in stock
Documents & Guides
58W VAPOR PROOF SURFACE MOUNT 4K

Overview

58W VAPOR PROOF SURFACE MOUNT 4K
Also known as: 045923410635, 62/1063, SAT621063

Specifications

Standards: California Proposition 65
Standards: California Proposition 65