29W VAPOR PROOF SURFACE MOUNT 4K

Item #: 1420044

Cat #: 62/1061

UPC: 045923410611

Company wide:
0 in stock
Documents & Guides
29W VAPOR PROOF SURFACE MOUNT 4K

Overview

29W VAPOR PROOF SURFACE MOUNT 4K
Also known as: 045923410611, 62/1061, SAT621061

Specifications

Standards: California Proposition 65
Standards: California Proposition 65