FT18DL/835/RS 10.5INCH 267MM

Item #: 1420030

Cat #: S2965

UPC:

Company wide:
0 in stock
Documents & Guides
18 Watt; pin-Based Compact Fluorescent; 3500K; 82 CRI; 2G11 Base

Overview

18 Watt; pin-Based Compact Fluorescent; 3500K; 82 CRI; 2G11 Base
Also known as: S2965, SATS2965

Specifications

Lumens: 1250
Wattage: 18
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Light Technology: CFL
Dimmable: No
Base: 4-Pin (2G11)
Lumens: 1250
Color Rendering Index (CRI): 82
Light Technology: CFL
Base: 4-Pin (2G11)
Wattage: 18
Color Temperature: 3500 (Neutral White)
Dimmable: No