12W LED Track Head, 30K, Black

Item #: 1420021
Cat #: TH474
UPC: 045923404740
$ 51.09 EA
Company wide:
10 in stock
Documents & Guides
LED Track Head, 12 Watt, 120V, 90 CRI, 1020 Lumens, Color Temperature: 3000K, Dimmable, Black

Overview

LED Track Head, 12 Watt, 120V, 90 CRI, 1020 Lumens, Color Temperature: 3000K, Dimmable, Black
Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.
Also known as: 045923404740, TH474, SATTH474

Specifications

Lumens: 1020
Color Temperature: 3000 (Warm White)
Wattage: 12
Volts AC: 120
Color: Black
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Light Technology: LED
Dimming: Yes
Lumens: 1020
Wattage: 12
Color: Black
Standards: California Proposition 65
Dimming: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED

Customer Reviews

No reviews for this product
(0)