12W LED Track Head Square

Item #: 1420014

Cat #: TH467

UPC: 045923404672

Company wide:
0 in stock
LED 12W Track Head - Square - Brushed Nickel Finish - 36 Degree Beam

Overview

LED 12W Track Head - Square - Brushed Nickel Finish - 36 Degree Beam

Satco's TH467 12-watt square track head is a sleek lighting solution for residential and commercial applications. This brushed Nickel fixture is dimmable, durable, and has a 36 degree beam spread. Versatile and contemporary, this track head delivers 30,000 hours of warm white light.

Also known as: 045923404672, TH467, SATTH467

Specifications

Lumens: 1020
Color Temperature: 3000 (Warm White)
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 1020
Wattage: 12
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Standards: California Proposition 65
Dimmable: Yes