12W LED TRACK HEAD

Item #: 1419970
Cat #: TH413
UPC: 045923404139
$ 60.81 EA
Company wide:
0 in stock
Documents & Guides
12W LED Track Head: Style; Pinch Back, Color: White, Beam Angle: 36°, CRI: 90, Lumens: 1020, Voltage: 120v, Dimmable: Yes.

Overview

12W LED Track Head: Style; Pinch Back, Color: White, Beam Angle: 36°, CRI: 90, Lumens: 1020, Voltage: 120v, Dimmable: Yes.
Also known as: 045923404139, TH413, SATTH413

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)