12W LED Track Head Round

Item #: 1419958

Cat #: TH402

UPC: 045923404023

Company wide:
0 in stock
Documents & Guides
LED 12W Track Head - Round - Black Finish - 24 Degree Beam

Overview

LED 12W Track Head - Round - Black Finish - 24 Degree Beam

Satco's TH402 12-watt round track head is a sleek lighting solution for residential and commercial applications. This black fixture is dimmable, durable, and has a 24 degree beam spread. Versatile and contemporary, this track head delivers 30,000 hours of warm white light.

Also known as: 045923404023, TH402, SATTH402

Specifications

Lumens: 1020
Color Temperature: 3000 (Warm White)
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Material: Frosted Glass
Lumens: 1020
Wattage: 12
Color Rendering Index (CRI): 90
Light Technology: LED
Material: Frosted Glass
Color Temperature: 3000 (Warm White)
Volts AC: 120
Standards: California Proposition 65
Dimmable: Yes