69A21/TS/8M/130V 12498

Item #: 1419900

Cat #: S2996

UPC:

Company wide:
0 in stock
Documents & Guides
69 Watt A21 Incandescent; Clear; 8000 Average rated hours; 640 Lumens; Medium Base; 130 Volt

Overview

69 Watt A21 Incandescent; Clear; 8000 Average rated hours; 640 Lumens; Medium Base; 130 Volt
Also known as: S2996, SATS2996

Specifications

Base: Medium Screw (E26)
Lumens: 640
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 69
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Wattage: 69
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 640
Color Rendering Index (CRI): 100
Shape: A21 (Arbitrary)
Dimmable: Yes