1 LT MR16 Round Track Head, Black

Item #: 1419897

Cat #: TH235

UPC: 045923402357

Company wide:
0 in stock
Documents & Guides
1 Light - MR16 - 12V Track Head - Round - Black Finish

Overview

1 Light - MR16 - 12V Track Head - Round - Black Finish

SATCO|NUVO track lighting heads are available in a variety of styles, colors, and shapes. The TH235 is a round head design Finished in black, simple yet stylish and functional. Additional accessories are available to create your perfect track lighting system to suit your needs.

Also known as: 045923402357, TH235, SATTH235

Specifications

Volts AC: 12
Color: Black
Material: Glass, Metal
Wattage: 50
Standards: California Proposition 65
Light Technology: Halogen
Base: 2-Pin (GU5.3), 2-Pin (GX5.3)
Volts AC: 12
Material: Glass, Metal
Standards: California Proposition 65
Base: 2-Pin (GU5.3), 2-Pin (GX5.3)
Color: Black
Wattage: 50
Light Technology: Halogen