1 LT R30 Straight Cylinder Track Head, White

Item #: 1419884

Cat #: TH202

UPC: 045923402029

$ 32.01 EA
Company wide:
0 in stock
Documents & Guides
1 Light - R30 - Track Head - Straight Cylinder - White Finish

Overview

1 Light - R30 - Track Head - Straight Cylinder - White Finish

SATCO|NUVO track lighting heads are available in a variety of styles, colors, and shapes. The TH202 is a straight cylinder design Finished in white, simple yet stylish and functional. Additional accessories are available to create your perfect track lighting system to suit your needs.

Also known as: 045923402029, TH202, SATTH202

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Material: Glass, Metal
Color: White
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Light Technology: Incandescent
Wattage: 75
Material: Glass, Metal
Standards: California Proposition 65