2PC GU24 Pull Chain Short Size

Item #: 1419872

Cat #: 90-2616

UPC: 045923926167

Company wide:
0 in stock
Documents & Guides
GU24 Base; Squat pull chain fluorescent ceiling fixture with twist-on Lexan lens

Overview

GU24 Base; Squat pull chain fluorescent ceiling fixture with twist-on Lexan lens
Also known as: 045923926167, 90-2616, SAT902616

Specifications

Wattage: 13
Volts AC: 120
Standards: California Proposition 65
Light Technology: CFL
Material: Urea
Base: 2-Pin (GU24)
Wattage: 13
Standards: California Proposition 65
Material: Urea
Volts AC: 120
Light Technology: CFL
Base: 2-Pin (GU24)