2PC GU24 Keyless Short Size

Item #: 1419870

Cat #: 90-2615

UPC: 045923926150

Company wide:
0 in stock
Documents & Guides
GU24 Base; Squat keyless fluorescent ceiling fixture with twist-on Lexan lens

Overview

GU24 Base; Squat keyless fluorescent ceiling fixture with twist-on Lexan lens
Also known as: 045923926150, 90-2615, SAT902615

Specifications

Wattage: 13
Volts AC: 120
Standards: California Proposition 65
Light Technology: CFL
Material: Urea
Base: 2-Pin (GU24)
Wattage: 13
Standards: California Proposition 65
Material: Urea
Volts AC: 120
Light Technology: CFL
Base: 2-Pin (GU24)