Hawk LED Wall Sconce, Textured Black

Item #: 1419863

Cat #: 62-993

UPC: 045923329937

Company wide:
0 in stock
Documents & Guides
Hawk - LED Wall Sconce with Pivoting Head - Textured Black Finish

Overview

Hawk - LED Wall Sconce with Pivoting Head - Textured Black Finish

The Hawk 62-993 LED wall sconce is a modern-contemporary design that features a pivoting head and versatile black Finish. Mounted up or down, the added functionality of the pivoting head provides a subtle, point of illumination to highlight a specific area. Showcase a home bar or highlight an alcove featuring a statue or piece of artwork. Bring terrific lighting style to your home.

Also known as: 045923329937, 62-993, SAT62993

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1190
Volts AC: 120
Wattage: 15
Color: Black
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Black
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Lumens: 1190
Wattage: 15
Color Rendering Index (CRI): 90
Light Technology: LED