Hawk Pivoting LED Wall Sconce, White

Item #: 1419861

Cat #: 62-992

UPC: 045923329920

Company wide:
0 in stock
Hawk - LED Wall Sconce with Pivoting Head - White Finish

Overview

Hawk - LED Wall Sconce with Pivoting Head - White Finish

The Hawk 62-992 LED wall sconce is uncomplicated lighting done Right. Satco Nuvo has crafted a fixture that applies to any indoor environment, even bathrooms. The slim design features a pivoting head for added versatility. Integrated housing is the latest in LED technology. This exceptional fixture provides functionality and ease of use in an ideal package.

Also known as: 045923329920, 62-992, SAT62992

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1190
Volts AC: 120
Wattage: 15
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Lumens: 1190
Wattage: 15
Standards: California Proposition 65, California Title 24
Dimmable: Yes