Slice LED Single Wall Sconce, Aged Bronze

Item #: 1419843

Cat #: 62-933

UPC: 045923329333

Company wide:
0 in stock
Documents & Guides
Slice - LED Wall Sconce - Aged Bronze Finish

Overview

Slice - LED Wall Sconce - Aged Bronze Finish

Nuvo's Slice single LED wall sconce is a graceful lighting solution for inside the home. Illuminate living rooms, dining rooms, bathrooms, and foyers with this aged bronze wall sconce. This elegant wall sconce features integrated LED delivering warm white light. Contemporary and stylish, Slide adds sophistication to any home decor.

Also known as: 045923329333, 62-933, SAT62933

Specifications

Material: Acrylic
Color Temperature: 3000 (Warm White)
Wattage: 13
Volts AC: 120
Lumens: 1040
Color Rendering Index (CRI): 80
Color: Aged Bronze
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Acrylic
Wattage: 13
Lumens: 1040
Color: Aged Bronze
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Standards: California Proposition 65, California Title 24
Dimmable: Yes