Slice LED Single Wall Sconce, Polished Nickel

Item #: 1419842

Cat #: 62-931

UPC: 045923329319

Company wide:
0 in stock
Documents & Guides
Slice - LED Wall Sconce - Polished Nickel Finish

Overview

Slice - LED Wall Sconce - Polished Nickel Finish

Nuvo's Slice single LED wall sconce is a graceful lighting solution for inside the home. Illuminate living rooms, dining rooms, bathrooms, and foyers with this polished Nickel wall sconce. This elegant wall sconce features integrated LED delivering warm white light. Contemporary and stylish, Slide adds sophistication to any home decor.

Also known as: 045923329319, 62-931, SAT62931

Specifications

Material: Acrylic
Color Temperature: 3000 (Warm White)
Wattage: 13
Volts AC: 120
Color: Polished Nickel
Lumens: 1040
Color Rendering Index (CRI): 90+
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Acrylic
Wattage: 13
Color: Polished Nickel
Color Rendering Index (CRI): 90+
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 1040
Standards: California Proposition 65, California Title 24
Dimmable: Yes