Loop 36" LED Vanity, Aged Bronze

Item #: 1419841

Cat #: 62-926

UPC: 045923329265

Company wide:
0 in stock
Loop - 36" LED Vanity Fixture - Aged Bronze Finish

Overview

Loop - 36" LED Vanity Fixture - Aged Bronze Finish

Nuvo's Loop 36 inch LED wall sconce is an understated lighting solution for inside the home. Illuminate living rooms, dining rooms, bathrooms, and foyers with this aged bronze vanity. This elegant wall sconce features integrated LED delivering warm white light. Contemporary and sophisticated, Loop adds style to any home decor.

Also known as: 045923329265, 62-926, SAT62926

Specifications

Material: Acrylic
Color Temperature: 3000 (Warm White)
Wattage: 39
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 3120
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Material: Acrylic
Wattage: 39
Color Rendering Index (CRI): 80
Standards: California Proposition 65
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 3120
Light Technology: LED