LOOP 36IN LED WALL VANITY BN

Item #: 1419840

Cat #: 62-925

UPC: 045923329258

Company wide:
0 in stock
Documents & Guides
LOOP 36IN LED WALL VANITY BN

Overview

LOOP 36IN LED WALL VANITY BN

Nuvo's Loop 36 inch LED wall sconce is an understated lighting solution for inside the home. Illuminate living rooms, dining rooms, bathrooms, and foyers with this brushed Nickel vanity. This elegant wall sconce features integrated LED delivering warm white light. Contemporary and sophisticated, Loop adds style to any home decor.

Also known as: 045923329258, 62-925, SAT62925

Specifications

Material: Acrylic
Color Temperature: 3000 (Warm White)
Wattage: 39
Volts AC: 120
Color Rendering Index (CRI): 90+
Lumens: 3120
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Acrylic
Wattage: 39
Color Rendering Index (CRI): 90+
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 3120
Light Technology: LED