Loop LED Double Wall Sconce, Aged Bronze

Item #: 1419839

Cat #: 62-924

UPC: 045923329241

Company wide:
0 in stock
Documents & Guides
Loop - 24" LED Wall Scone - Aged Bronze Finish

Overview

Loop - 24" LED Wall Scone - Aged Bronze Finish

Nuvo's Loop double LED wall sconce is an understated lighting solution for inside the home. Illuminate living rooms, dining rooms, bathrooms, and foyers with this aged bronze wall sconce. This elegant wall sconce features integrated LED delivering warm white light. Contemporary and sophisticated, Loop adds style to any home decor.

Also known as: 045923329241, 62-924, SAT62924

Specifications

Material: Acrylic
Lumens: 2080
Color Temperature: 3000 (Warm White)
Wattage: 26
Volts AC: 120
Color Rendering Index (CRI): 80
Color: Aged Bronze
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Acrylic
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Aged Bronze
Light Technology: LED
Lumens: 2080
Wattage: 26
Color Rendering Index (CRI): 80
Standards: California Proposition 65, California Title 24
Dimmable: Yes