Loop LED Single Wall Sconce, Aged Bronze

Item #: 1419838

Cat #: 62-923

UPC: 045923329234

Company wide:
0 in stock
Documents & Guides
Loop - LED Wall Sconce - Aged Bronze Finish

Overview

Loop - LED Wall Sconce - Aged Bronze Finish

Nuvo's Loop single LED wall sconce is an understated lighting solution for inside the home. Illuminate living rooms, dining rooms, bathrooms, and foyers with this aged bronze wall sconce. This elegant wall sconce features integrated LED delivering warm white light. Contemporary and sophisticated, Loop adds style to any home decor.

Also known as: 045923329234, 62-923, SAT62923

Specifications

Material: Acrylic
Color Temperature: 3000 (Warm White)
Wattage: 13
Volts AC: 120
Lumens: 1040
Color Rendering Index (CRI): 80
Color: Aged Bronze
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Acrylic
Wattage: 13
Lumens: 1040
Color: Aged Bronze
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Standards: California Proposition 65, California Title 24
Dimmable: Yes