Pace 12" LED Vanity, Brushed Nickel

Item #: 1419831

Cat #: 62-911

UPC: 045923329111

Company wide:
0 in stock
Documents & Guides
Pace - 12" LED Vanity - Brushed Nickel Finish

Overview

Pace - 12" LED Vanity - Brushed Nickel Finish

Nuvo's Pace single LED wall sconce is an understated lighting solution for inside the home. Illuminate living rooms, dining rooms, bathrooms, and foyers with this brushed Nickel wall sconce. This elegant sconce features integrated LED delivering warm white light. Contemporary and sophisticated, Pace adds style to any home decor.

Also known as: 045923329111, 62-911, SAT62911

Specifications

Material: Acrylic
Color Temperature: 3000 (Warm White)
Wattage: 13
Volts AC: 120
Lumens: 1040
Color Rendering Index (CRI): 90+
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Acrylic
Wattage: 13
Lumens: 1040
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90+
Light Technology: LED