Crate 1 Light 36" Vanity Fixture, Brushed Nickel

Item #: 1419829

Cat #: 62-897

UPC: 045923328978

Company wide:
0 in stock
Documents & Guides
Crate - 36" LED Vanity with Gray Marbleized Acrylic Panels - Brushed Nickel Finish

Overview

Crate - 36" LED Vanity with Gray Marbleized Acrylic Panels - Brushed Nickel Finish

Nuvo's Crate 36 inch LED vanity fixture is a charming lighting solution for inside the home. Illuminate living rooms, dining rooms, bathrooms, and foyers with this brushed Nickel vanity fixture. This elegant vanity fixture features integrated LED behind gray marbleized acrylic panels that delivers warm white light. Contemporary and sophisticated, the Crate collection adds style to any home decor.

Also known as: 045923328978, 62-897, SAT62897

Specifications

Material: Acrylic
Color Temperature: 3000 (Warm White)
Wattage: 39
Volts AC: 120
Color: Brushed Nickel
Color Rendering Index (CRI): 90+
Lumens: 3120
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Acrylic
Wattage: 39
Color: Brushed Nickel
Lumens: 3120
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90+
Standards: California Proposition 65, California Title 24
Dimmable: Yes