Grill 36" LED Wall Vanity, Aged Bronze

Item #: 1419812

Cat #: 62-876

UPC: 045923328763

Company wide:
0 in stock
Grill - 36" LED Wall Vanity - Aged Bronze Finish

Overview

Grill - 36" LED Wall Vanity - Aged Bronze Finish

Nuvo's Gril triple LED wall sconce is an elegant lighting solution for inside the home. Illuminate living rooms, dining rooms, bathrooms, and foyers with this aged bronze wall sconce. This elegant wall sconce features integrated LED that delivers warm white light. Contemporary and sophisticated, the Grill collection adds style to any home decor.

Also known as: 045923328763, 62-876, SAT62876

Specifications

Material: Acrylic
Color Temperature: 3000 (Warm White)
Wattage: 39
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 3120
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Material: Acrylic
Wattage: 39
Color Rendering Index (CRI): 80
Standards: California Proposition 65
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 3120
Light Technology: LED