Grill Double LED Wall Sconce, Aged Bronze

Item #: 1419810

Cat #: 62-874

UPC: 045923328749

Company wide:
0 in stock
Documents & Guides
Grill - 24" LED Wall Sconce - Aged Bronze Finish

Overview

Grill - 24" LED Wall Sconce - Aged Bronze Finish

Nuvo's Grill double LED wall sconce is an elegant lighting solution for inside the home. Illuminate living rooms, dining rooms, bathrooms, and foyers with this aged bronze wall sconce. This elegant wall sconce features integrated LED that delivers warm white light. Contemporary and sophisticated, the Grill collection adds style to any home decor.

Also known as: 045923328749, 62-874, SAT62874

Specifications

Material: Acrylic
Lumens: 2080
Color Temperature: 3000 (Warm White)
Wattage: 26
Volts AC: 120
Color Rendering Index (CRI): 80
Color: Aged Bronze
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Acrylic
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Aged Bronze
Light Technology: LED
Lumens: 2080
Wattage: 26
Color Rendering Index (CRI): 80
Standards: California Proposition 65, California Title 24
Dimmable: Yes