Grill Single LED Wall Sconce, Polished Nickel

Item #: 1419808

Cat #: 62-871

UPC: 045923328718

Company wide:
0 in stock
Documents & Guides
Grill - LED Wall Sconce - Polished Nickel Finish

Overview

Grill - LED Wall Sconce - Polished Nickel Finish

Nuvo's Grill single LED wall sconce is an elegant lighting solution for inside the home. Illuminate living rooms, dining rooms, bathrooms, and foyers with this polished Nickel wall sconce. This elegant wall sconce features an integrated LED that delivers warm white light. Contemporary and sophisticated, the Grill collection adds style to any home decor.

Also known as: 045923328718, 62-871, SAT62871

Specifications

Material: Acrylic
Color Temperature: 3000 (Warm White)
Wattage: 13
Volts AC: 120
Color: Polished Nickel
Lumens: 1040
Color Rendering Index (CRI): 90+
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Acrylic
Wattage: 13
Color: Polished Nickel
Color Rendering Index (CRI): 90+
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 1040
Standards: California Proposition 65, California Title 24
Dimmable: Yes