14" White Acrylic LED

Item #: 1419796

Cat #: 62-798

UPC: 045923327988

Company wide:
0 in stock
14"- LED Flush with White Acrylic Lens - White Finish - 50 Percent Dimming- 120-277V

Overview

14"- LED Flush with White Acrylic Lens - White Finish - 50 Percent Dimming- 120-277V
Also known as: 045923327988, 62-798, SAT62798

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 970
Color Rendering Index (CRI): 90+
Wattage: 17.500
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90+
Standards: California Proposition 65
Dimmable: Yes
Lumens: 970
Wattage: 17.500
Light Technology: LED
Volts AC Range: 120 - 277