LED 14" Twist & Lock Fixture

Item #: 1419792

Cat #: 62-789

UPC: 045923327896

Company wide:
0 in stock
14" - LED Flush with Frosted Glass- Mahogany Bronze Finish- 120-277V

Overview

14" - LED Flush with Frosted Glass- Mahogany Bronze Finish- 120-277V

Nuvo's 14 inch LED twist and lock fixture is a sleek lighting solution for inside the home. Illuminate living rooms, dining rooms, hallways, and foyers with this mahogany bronze flush mount fixture. This dimmable flush mount features Frosted white Glass and delivers 50,000 hours of warm white light.

Also known as: 045923327896, 62-789, SAT62789

Specifications

Wattage: 24
Lumens: 1440
Color Temperature: 3000 (Warm White)
Color: Frosted, Mahogany Bronze
Material: Glass
Color Rendering Index (CRI): 90+
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 24
Color Temperature: 3000 (Warm White)
Material: Glass
Standards: California Proposition 65
Dimmable: Yes
Lumens: 1440
Color: Frosted, Mahogany Bronze
Color Rendering Index (CRI): 90+
Light Technology: LED
Volts AC Range: 120 - 277