LED 12" Twist & Lock Fixture

Item #: 1419790

Cat #: 62-787

UPC: 045923327872

Company wide:
0 in stock
Documents & Guides
12'' - LED Flush with Frosted Glass- Mahogany Bronze Finish- 120-277V

Overview

12'' - LED Flush with Frosted Glass- Mahogany Bronze Finish- 120-277V

Nuvo's 12 inch LED twist and lock fixture is an understated, yet sophisticated lighting solution for the home. Illuminate living rooms, dining rooms, hallways, and foyers with this mahogany bronze flush mount ceiling fixture. This twist and lock fixture features integrated LED inside Frosted Glass. Dimmable and stylish, this flush mount ceiling fixture delivers long lasting warm white light.

Also known as: 045923327872, 62-787, SAT62787

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 18
Color: Frosted, Mahogany Bronze
Lumens: 1080
Color Rendering Index (CRI): 90+
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color: Frosted, Mahogany Bronze
Color Rendering Index (CRI): 90+
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 18
Lumens: 1080
Standards: California Proposition 65
Dimmable: Yes