LED 12" Twist & Lock Fixture

Item #: 1419788

Cat #: 62-786

UPC: 045923327865

Company wide:
0 in stock
12'' - LED Flush with Frosted Glass- Brushed Nickel Finish- 120-277V

Overview

12'' - LED Flush with Frosted Glass- Brushed Nickel Finish- 120-277V

Nuvo's 12 inch LED twist and lock fixture is an understated, yet sophisticated lighting solution for the home. Illuminate living rooms, dining rooms, hallways, and foyers with this brushed Nickel flush mount ceiling fixture. This twist and lock fixture features integrated LED inside Frosted Glass. Dimmable and stylish, this flush mount ceiling fixture delivers long lasting warm white light.

Also known as: 045923327865, 62-786, SAT62786

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 18
Color: Brushed Nickel, Frosted
Material: Glass
Lumens: 1080
Color Rendering Index (CRI): 90+
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color: Brushed Nickel, Frosted
Lumens: 1080
Standards: California Proposition 65
Dimmable: Yes
Wattage: 18
Material: Glass
Color Rendering Index (CRI): 90+
Light Technology: LED
Volts AC Range: 120 - 277