Perk 13" LED Flush, Aged Bronze

Item #: 1419786

Cat #: 62-776

UPC: 045923327766

Company wide:
0 in stock
Documents & Guides
Perk - 13'' LED Flush with White Glass - Aged Bronze Finish

Overview

Perk - 13'' LED Flush with White Glass - Aged Bronze Finish

Nuvo's Perk 13 inch LED flush mount fixture is a sleek lighting solution for inside the home. Illuminate living rooms, dining rooms, hallways, and foyers with this aged bronze flush mount fixture. This dimmable flush mount features white Glass and delivers long lasting warm white light. The Perk collection pairs well with any decor.

Also known as: 045923327766, 62-776, SAT62776

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 18
Volts AC: 120
Lumens: 1430
Material: Glass
Color: Aged Bronze
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Material: Glass
Color Rendering Index (CRI): 90
Light Technology: LED
Wattage: 18
Lumens: 1430
Color: Aged Bronze
Standards: California Proposition 65, California Title 24
Dimmable: Yes