2 Light PAR38 Flood Light, Bronze

Item #: 1419772
Cat #: SF76-523
UPC: 045923765230
$ 38.67 EA
Company wide:
0 in stock
Documents & Guides
2 Light - 10" Flood Light- PAR38 with Adjustable Swivel - Bronze Finish

Overview

2 Light - 10" Flood Light- PAR38 with Adjustable Swivel - Bronze Finish
Also known as: 045923765230, SF76-523, SATSF76523

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 150
Material: Glass, Metal
Shape: PAR38 (Sealed Beam)
Color: Bronze
Standards: California Proposition 65
Light Technology: Halogen
Base: Medium Screw (E26)
Wattage: 150
Shape: PAR38 (Sealed Beam)
Standards: California Proposition 65
Volts AC: 120
Material: Glass, Metal
Color: Bronze
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)