Bond Single LED Vanity, Aged Bronze

Item #: 1419771

Cat #: 62-743

UPC: 045923327438

Company wide:
0 in stock
Documents & Guides
Bond; Single LED Large Vanity; 19.5 inches; White Acrylic Lens; Aged Bronze Finish

Overview

Bond; Single LED Large Vanity; 19.5 inches; White Acrylic Lens; Aged Bronze Finish

Nuvo's Bond 19.5 inch single LED vanity is an elegant lighting solution for inside the home. Illuminate living rooms, dining rooms, bathrooms, and hallways with this aged bronze vanity fixture. Made of durable steel, this vanity fixture features a chic white acrylic lens and can be installed either up or down. Long lasting and versatile, the Bond collection adds style to any home decor.

Also known as: 045923327438, 62-743, SAT62743

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Volts AC: 120
Lumens: 1040
Color Rendering Index (CRI): 80
Color: Aged Bronze
Material: Steel
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Material: Steel
Light Technology: LED
Wattage: 13
Lumens: 1040
Color: Aged Bronze
Standards: California Proposition 65, California Title 24
Dimmable: Yes