2 Light PAR38 Flood Light, White

Item #: 1419770
Cat #: SF76-522
UPC: 045923765223
$ 38.67 EA
Company wide:
0 in stock
Documents & Guides
2 Light - 10" Flood Light- PAR38 with Adjustable Swivel - White Finish

Overview

2 Light - 10" Flood Light- PAR38 with Adjustable Swivel - White Finish
Also known as: 045923765223, SF76-522, SATSF76522

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 150
Material: Glass, Metal
Color: White
Shape: PAR38 (Sealed Beam)
Standards: California Proposition 65
Light Technology: Halogen
Base: Medium Screw (E26)
Wattage: 150
Color: White
Standards: California Proposition 65
Volts AC: 120
Material: Glass, Metal
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)