Bond 17.5" Double LED Vanity, Aged Bronze

Item #: 1419769

Cat #: 62-742

UPC: 045923327421

Company wide:
0 in stock
Documents & Guides
Bond; Double LED Vanity; 17.5 inches; Aged Bronze Finish; White Acrylic Lens

Overview

Bond; Double LED Vanity; 17.5 inches; Aged Bronze Finish; White Acrylic Lens

Nuvo's Bond 17.5 inch double LED vanity is an elegant lighting solution for inside the home. Illuminate living rooms, dining rooms, bathrooms, and hallways with this aged bronze vanity fixture. Made of durable steel, this vanity fixture features a chic white acrylic lens and can be installed either up or down. Long lasting and versatile, the Bond collection adds style to any home decor.

Also known as: 045923327421, 62-742, SAT62742

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 20
Color Rendering Index (CRI): 80
Color: Aged Bronze
Material: Steel
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Lumens: 1580
Color Temperature: 3000 (Warm White)
Wattage: 20
Color: Aged Bronze
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Material: Steel
Light Technology: LED
Lumens: 1580