1 Light PAR38 Flood Light, Bronze

Item #: 1419767
Cat #: SF76-521
UPC: 045923765216
$ 27.54 EA
Company wide:
0 in stock
Documents & Guides
1 Light - 5" Flood Light- PAR38 with Adjustable Swivel - Bronze Finish

Overview

1 Light - 5" Flood Light- PAR38 with Adjustable Swivel - Bronze Finish
SATCO|NUVO's outdoor single Flood light lamp holder brings dedicated illumination where you need it most. This direct mount fixture features an adjustable lamp socket for direct light, allowing flexibility for security or general purpose lighting. The rugged bronze Finish blends in seamlessly for most applications.
Also known as: 045923765216, SF76-521, SATSF76521

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 150
Material: Glass, Metal
Shape: PAR38 (Sealed Beam)
Color: Bronze
Standards: California Proposition 65
Light Technology: Halogen
Base: Medium Screw (E26)
Wattage: 150
Shape: PAR38 (Sealed Beam)
Standards: California Proposition 65
Volts AC: 120
Material: Glass, Metal
Color: Bronze
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)