Bond Single LED Vanity, Aged Bronze

Item #: 1419766

Cat #: 62-741

UPC: 045923327414

Company wide:
0 in stock
Documents & Guides
Bond - Single LED Small Sconce with White Acrylic Lens - Aged Bronze Finish

Overview

Bond - Single LED Small Sconce with White Acrylic Lens - Aged Bronze Finish

Nuvo's Bond 9.5 inch single LED vanity is an elegant lighting solution for inside the home. Illuminate living rooms, dining rooms, bathrooms, and hallways with this aged bronze vanity fixture. Made of durable steel, this vanity fixture features a chic white acrylic lens and can be installed either up or down. Long lasting and versatile, the Bond collection adds style to any home decor.

Also known as: 045923327414, 62-741, SAT62741

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Lumens: 850
Volts AC: 120
Color Rendering Index (CRI): 80
Color: Aged Bronze
Material: Steel
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 850
Color Rendering Index (CRI): 80
Material: Steel
Light Technology: LED
Wattage: 10
Volts AC: 120
Color: Aged Bronze
Standards: California Proposition 65, California Title 24
Dimmable: Yes