Bond Single LED Vanity, Brushed Nickel

Item #: 1419764

Cat #: 62-733

UPC: 045923327339

Company wide:
0 in stock
Documents & Guides
Bond - Single LED Large Sconce - Brushed Nickel Finish

Overview

Bond - Single LED Large Sconce - Brushed Nickel Finish

Nuvo's Bond 19.5 inch single LED vanity is an elegant lighting solution for inside the home. Illuminate living rooms, dining rooms, bathrooms, and hallways with this brushed Nickel vanity fixture. Made of durable steel, this vanity fixture features a chic white acrylic lens and can be installed either up or down. Long lasting and versatile, the Bond collection adds style to any home decor.

Also known as: 045923327339, 62-733, SAT62733

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1340
Volts AC: 120
Color: Brushed Nickel
Material: Steel
Color Rendering Index (CRI): 90+
Wattage: 19.500
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Material: Steel
Wattage: 19.500
Light Technology: LED
Lumens: 1340
Color: Brushed Nickel
Color Rendering Index (CRI): 90+
Standards: California Proposition 65, California Title 24
Dimmable: Yes