Bond 17.5" Double LED Vanity, Brushed Nickel

Item #: 1419761

Cat #: 62-732

UPC: 045923327322

Company wide:
0 in stock
Documents & Guides
Bond - 17-1/2" Double LED Vanity with White Acrylic Lens - Brushed Nickel Finish

Overview

Bond - 17-1/2" Double LED Vanity with White Acrylic Lens - Brushed Nickel Finish

Nuvo's Bond 17.5 inch double LED vanity is an elegant lighting solution for inside the home. Illuminate living rooms, dining rooms, bathrooms, and hallways with this brushed Nickel vanity fixture. Made of durable steel, this vanity fixture features a chic white acrylic lens and can be installed either up or down. Long lasting and versatile, the Bond collection adds style to any home decor.

Also known as: 045923327322, 62-732, SAT62732

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Brushed Nickel
Wattage: 20
Material: Steel
Color Rendering Index (CRI): 90+
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Lumens: 1580
Color Temperature: 3000 (Warm White)
Color: Brushed Nickel
Material: Steel
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Volts AC: 120
Wattage: 20
Color Rendering Index (CRI): 90+
Light Technology: LED
Lumens: 1580