Bond Single LED Vanity, Polished Nickel

Item #: 1419755

Cat #: 62-723

UPC: 045923327230

Company wide:
0 in stock
Documents & Guides
Bond - Single LED Large Sconce - Polished Nickel Finish

Overview

Bond - Single LED Large Sconce - Polished Nickel Finish

Nuvo's Bond 19.5 inch single LED vanity is an elegant lighting solution for inside the home. Illuminate living rooms, dining rooms, bathrooms, and hallways with this polished Nickel vanity fixture. Made of durable steel, this vanity fixture features a chic white acrylic lens and can be installed either up or down. Long lasting and versatile, the Bond collection adds style to any home decor.

Also known as: 045923327230, 62-723, SAT62723

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Volts AC: 120
Color: Polished Nickel
Lumens: 1040
Material: Steel
Color Rendering Index (CRI): 90+
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 1040
Color Rendering Index (CRI): 90+
Light Technology: LED
Wattage: 13
Color: Polished Nickel
Material: Steel
Standards: California Proposition 65, California Title 24
Dimmable: Yes