DALE LED Flush

Item #: 1419751

Cat #: 62-709

UPC: 045923327094

Company wide:
0 in stock
Dale - LED Flush with Opal Frosted Glass - Aged Bronze Finish

Overview

Dale - LED Flush with Opal Frosted Glass - Aged Bronze Finish

Nuvo's Dale LED flush mount fixture is a sleek lighting solution for inside the home. Illuminate living rooms, dining rooms, hallways, and foyers with this mahogany bronze flush mount featuring opal Frosted Glass. This dimmable LED flush mount has a high lumens count, providing long lasting warm white light. The Dale collection pairs well with any decor.

Also known as: 045923327094, 62-709, SAT62709

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 18
Lumens: 1400
Volts AC: 120
Color: Frosted, Aged Bronze
Material: Glass
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 1400
Color: Frosted, Aged Bronze
Color Rendering Index (CRI): 90
Light Technology: LED
Wattage: 18
Volts AC: 120
Material: Glass
Standards: California Proposition 65
Dimmable: Yes