Willis LED Outdoor Medium Wall, Textured Black

Item #: 1419749

Cat #: 62-652

UPC: 045923326523

Company wide:
0 in stock
Documents & Guides
Willis - LED Large Wall Lantern with Antique White Glass - Textured Black Finish

Overview

Willis - LED Large Wall Lantern with Antique White Glass - Textured Black Finish

Nuvo's Willis LED outdoor medium wall lantern is a charming lighting solution for outside the home. Illuminate porches, stoops, decks, and walkways with this textured black wall lantern. A single A19 bulb sits behind the antique white Glass of this understated wall lantern. Light the way to your home with the Willis collection.

Also known as: 045923326523, 62-652, SAT62652

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color: Black
Material: Glass
Wattage: 60
Color Rendering Index (CRI): 90+
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Black
Wattage: 60
Standards: California Proposition 65
Base: Medium Screw (E26)
Lumens: 800
Material: Glass
Color Rendering Index (CRI): 90+
Light Technology: LED