Diego LED Outdoor Hanging, Mahogany Bronze

Item #: 1419746

Cat #: 62-645

UPC: 045923326455

Company wide:
0 in stock
Documents & Guides
Diego - LED Hanging Lantern with Satin Amber Glass - Mahogany Bronze Finish

Overview

Diego - LED Hanging Lantern with Satin Amber Glass - Mahogany Bronze Finish
Also known as: 045923326455, 62-645, SAT62645

Specifications

Lumens: 810
Color Rendering Index (CRI): 82
Volts AC: 120
Material: Glass
Wattage: 60
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65
Light Technology: LED
Base: 2-Pin (GU24)
Color: Mahogany Bronze
Lumens: 810
Volts AC: 120
Wattage: 60
Standards: California Proposition 65
Base: 2-Pin (GU24)
Color Rendering Index (CRI): 82
Material: Glass
Color Temperature: 2700 (Warm White)
Light Technology: LED
Color: Mahogany Bronze