Diego LED Outdoor Post, Mahogany Bronze

Item #: 1419744

Cat #: 62-644

UPC: 045923326448

$ 47.82 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Diego - LED Post Lantern with Satin Amber Glass - Mahogany Bronze Finish

Overview

Diego - LED Post Lantern with Satin Amber Glass - Mahogany Bronze Finish
Also known as: 045923326448, 62-644, SAT62644

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Material: Glass
Wattage: 60
Color Rendering Index (CRI): 90+
Standards: California Proposition 65
Light Technology: LED
Color: Mahogany Bronze
Color Temperature: 3000 (Warm White)
Volts AC: 120
Material: Glass
Color Rendering Index (CRI): 90+
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 800
Wattage: 60
Standards: California Proposition 65
Color: Mahogany Bronze