Diego LED Outdoor Flush, Mahogany Bronze

Item #: 1419742

Cat #: 62-643

UPC: 045923326431

Company wide:
0 in stock
Documents & Guides
Diego - LED Flush with Satin Amber Glass - Mahogany Bronze Finish

Overview

Diego - LED Flush with Satin Amber Glass - Mahogany Bronze Finish

Nuvo's Diego LED outdoor flush mount is a charming lighting solution for outside the home. Illuminate porches, stoops, and decks with this mahogany bronze flush mount fixture. Dual A19 bulbs sit behind the satin amber Glass of this understated flush mount fixture. Light the way to your home with the Diego collection.

Also known as: 045923326431, 62-643, SAT62643

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass
Wattage: 60
Color Rendering Index (CRI): 90+
Standards: California Proposition 65
Light Technology: LED
Lumens: 1660
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 60
Standards: California Proposition 65
Lumens: 1660
Base: Medium Screw (E26)
Material: Glass
Color Rendering Index (CRI): 90+
Light Technology: LED