Diego LED Outdoor Medium Wall, Mahogany Bronze

Item #: 1419740

Cat #: 62-642

UPC: 045923326424

Company wide:
0 in stock
Documents & Guides
Diego - LED Large Wall Lantern with Satin Amber Glass - Mahogany Bronze Finish

Overview

Diego - LED Large Wall Lantern with Satin Amber Glass - Mahogany Bronze Finish

Nuvo's Diego LED outdoor medium wall lantern is a charming lighting solution for outside the home. Illuminate porches, stoops, walkways, and decks with this mahogany bronze wall lantern. A single A19 bulb sits behind the satin amber Glass of this understated wall lantern. Light the way to your home with the Diego collection.

Also known as: 045923326424, 62-642, SAT62642

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 830
Volts AC: 120
Material: Glass
Wattage: 60
Color Rendering Index (CRI): 90+
Standards: California Proposition 65
Light Technology: LED
Color: Mahogany Bronze
Color Temperature: 3000 (Warm White)
Lumens: 830
Material: Glass
Color Rendering Index (CRI): 90+
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Standards: California Proposition 65
Color: Mahogany Bronze